Shop All Shipping Cartons
Partners Brand
Double Wall Boxes with Hand Holes, 24" x 24" x 24", Kraft, 10/Bundle
Mfr # HD242424DWHH
Zoro # G2285153
original price:
$238.99
5% off
new price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD242424DWHH
- Zoro # G2285153
- UPC # 848109003009
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall w/Hand Holes, 24x24x24", Kraft, 10PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall w/Hand Holes,24x24x24 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- ENCORE PACKAGING Tower Film Holder (EP-772)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", Kraft, 25/Bundle (M3348K)
- PARTNERS BRAND Double Wall Boxes, 36" x 18" x 12", Kraft, 10/Bundle (HD361812DW)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- BSC PREFERRED 18 x 4 x 4'' Long Corrugated Boxes, 25PK (S-14276)
- Partners Brand Shipping Cartons