Shop All Shipping Cartons
Partners Brand
Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle
Mfr # HD241212DWHH
Zoro # G2285007
product price: $128.99
/pk 15, $8.60/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD241212DWHH
- Zoro # G2285007
- UPC # 848109002989
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall w/Hand Holes, 24x12x12", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall w/Hand Holes,24x12x12 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Wardrobe Boxes, 24" x 22" x 60", Kraft, 5/Bundle (242260WARD)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 11", Kraft, 25/Bundle (161211)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- Partners Brand Shipping & Moving Boxes