Shop All Shipping Cartons
Partners Brand
Double Wall Boxes with Hand Holes, 20" x 20" x 12", Kraft, 10/Bundle
Mfr # HD202012DWHH
Zoro # G1366296
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD202012DWHH
- Zoro # G1366296
- UPC # 848109054537
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes with Hand Holes,Package Quantity 10 |
Description
Double Wall Boxes with Hand Holes,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNE9)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- Partners Brand Shipping & Moving Boxes