Shop All Shipping Cartons
Partners Brand
Double Wall Boxes with Hand Holes, 18" x 18" x 18", Kraft, 10/Bundle
Mfr # HD181818DWHH
Zoro # G2285138
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD181818DWHH
- Zoro # G2285138
- UPC # 848109002965
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall w/Hand Holes, 18x18x18", Kraft, 10PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall w/Hand Holes,18x18x18 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 14" x 10", Kraft, 25/Bundle (HD141410)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- Partners Brand Shipping Cartons