Shop All Shipping Cartons
Partners Brand
Double Wall Boxes with Hand Holes, 18" x 12" x 12", Kraft, 15/Bundle
Mfr # HD181212DWHH
Zoro # G2285059
product price: $120.99
/pk 15, $8.07/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD181212DWHH
- Zoro # G2285059
- UPC # 848109002958
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall w/Hand Holes, 18x12x12", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall w/Hand Holes,18x12x12 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Yellow Toner Cartridge 6K Yield (MXC35TY)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- Partners Brand Shipping & Moving Boxes