Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle
Mfr # HD999DW
Zoro # G6067868
product price: $57.19
/pk 15, $3.81/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 9"
- Inside Width 9"
- Maximum Weight 11.8005
- Color Kraft
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD999DW
- Zoro # G6067868
- UPC # 841436084178
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9" |
Inside Width | 9" |
Height | 9" |
Details
Item | Box,Double Wall,9x9x9",PK15 |
Maximum Weight | 11.8005 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Box,Double Wall,9x9x9 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Clear Packaging Tape, 2” X 110 Yards, 36PK (TAPE-PKG)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- PARTNERS BRAND Triple Wall Boxes, 48" x 40" x 24", Kraft, 5/Bundle (HD484024TW)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- Partners Brand Shipping Cartons