Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 7" x 7" x 7", Kraft, 15/Bundle
Mfr # HD777DW
Zoro # G1239377
product price: $58.65
/pk 15, $3.91/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD777DW
- Zoro # G1239377
- UPC # 848109053912
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,7" x 7" x 7",Kra,Package Quantity 15 |
Description
Double Wall Boxes,7 In. x 7 In. x 7 In.,Kra,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 37", Kraft, 25/Bundle (M5537K)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- Partners Brand Shipping & Moving Boxes