Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 6" x 6" x 48", Kraft, 15/Bundle
Mfr # HD6648DW
Zoro # G4904980
product price: $108.99
/pk 15, $7.27/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD6648DW
- Zoro # G4904980
- UPC # 841436009287
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Double Wall Boxes, 6x6x48", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Double Wall Boxes,6x6x48 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- TYVEK Tyvek® Roll, 30" x 150', White, 1/Roll (TYR30150WH)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 8", Kraft, 10/Bundle (55VJ04)
- PARTNERS BRAND Double Wall Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (HD36248DW)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Dbl Wall Telescope Outer Box, 8 3/4x8 3/4x48", Krft, PK15 (T8848OUTERDW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 62", Kraft, 15/Bundle (6662)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- Partners Brand Shipping Cartons