Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle
Mfr # HD482412DW
Zoro # G4905218
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD482412DW
- Zoro # G4905218
- UPC # 848109006987
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Double Wall Boxes, 48x24x12", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Double Wall Box,48x24x12 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- MARSH Stencil Ink, White (30400)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- Partners Brand Shipping & Moving Boxes