Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle
Mfr # HD303012DW
Zoro # G2285348
product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD303012DW
- Zoro # G2285348
- UPC # 841436096645
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 30x30x12", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,30x30x12 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- PARTNERS BRAND Heavy-Duty Double Wall Boxes, 36" x 36" x 24", ECT-71, Kraft, 5/Bundle (HD363624HDDW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Corrugated Boxes, 11" x 11" x 13", Kraft, 25/Bundle (111113)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 24", Kraft, 6/Bundle (181824DPBRP6)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- Partners Brand Shipping Cartons