Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle
Mfr # HD301818DW
Zoro # G6070169
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30"
- Inside Width 18"
- Maximum Weight 39.62
- Color Kraft
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD301818DW
- Zoro # G6070169
- UPC # 841436096171
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30" |
Inside Width | 18" |
Height | 18" |
Details
Item | Box,Double Wall,30x18x18",PK10 |
Maximum Weight | 39.62 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Box,Double Wall,30x18x18 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Dinosaur Dawn Floor Puzzle (4425)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, COYOTE BROWN (160-498)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Corr Carrying Cases, 12 1/8"x9 1/4"x3", White, PK10 (MCC1)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- Partners Brand Shipping & Moving Boxes