Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 25"x25"x25", PK5
Mfr # HD252525DW
Zoro # G1239228
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD252525DW
- Zoro # G1239228
- UPC # 848109054025
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,25"x25"x25" ,Package Quantity 5 |
Description
Double Wall Boxes,25 In.x25 In.x25 In. ,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- EPSON T812XL120-S (T812XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T812XL120S)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 5", White, 50/Bundle (M865)
- Partners Brand Shipping & Moving Boxes