Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 24" x 24" x 8", Kraft, 10/Bundle
Mfr # HD24248DW
Zoro # G2285357
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD24248DW
- Zoro # G2285357
- UPC # 848109000404
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 24x24x8", Kraft, 10PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,24x24x8 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Color Notepads, Wide/Legal Rule, Orchid Cover, 70 White 8.5 x 11.75 Sheets (99710)
- TOMY Big Farm John Deere Skid Steer Set Plastic Multicolored 11 (47349)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Pink, Stitched, both sides clear, 9 x 12, 15PK (43919)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- PARTNERS BRAND Double Wall Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (HD202024DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- Partners Brand Shipping Cartons