Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 24" x 24" x 48", Kraft, 5/Bundle
Mfr # HD242448DW
Zoro # G4905358
original price:
$168.99
19% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD242448DW
- Zoro # G4905358
- UPC # 841436009522
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Double Wall Boxes, 24x24x48", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Double Wall Box,24x24x48 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (5CNX4)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 8.5X7 50 SHEET (P085317SS-5987)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Side Loading Boxes, 8" x 4" x 46", Kraft, 15/Bundle (8446FOL)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- Partners Brand Shipping & Moving Boxes