Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle
Mfr # HD24186DW
Zoro # G6069959
product price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 18"
- Maximum Weight 36.075
- Color Kraft
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD24186DW
- Zoro # G6069959
- UPC # 841436090940
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 18" |
Height | 6" |
Details
Item | Box,Double Wall,24x18x6",PK15 |
Maximum Weight | 36.075 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Box,Double Wall,24x18x6 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- THE PACKAGING WHOLESALERS 6 x 4 x 4 Cardboard Corrugated Boxes (BS060404)
- Partners Brand Shipping Cartons