Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle
Mfr # HD20208DW
Zoro # G6069511
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20"
- Inside Width 20"
- Maximum Weight 26.52
- Color Kraft
- Material 275#/ECT-48 Double Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD20208DW
- Zoro # G6069511
- UPC # 841436090353
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20" |
Inside Width | 20" |
Height | 8" |
Details
Item | Box,Double Wall,20x20x8",PK10 |
Maximum Weight | 26.52 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Box,Double Wall,20x20x8 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case (RA1)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- IDL PACKAGING 36L x 12W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-361210-10)
- Partners Brand Shipping & Moving Boxes