Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle
Mfr # HD20146DW
Zoro # G2285339
product price: $129.99
/pk 15, $8.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD20146DW
- Zoro # G2285339
- UPC # 848109000008
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 20x14x6", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,20x14x6 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048DW)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- Partners Brand Shipping & Moving Boxes