Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 20" x 12" x 6", Kraft, 5/Bundle
Mfr # HD20126DW
Zoro # G1366269
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD20126DW
- Zoro # G1366269
- UPC # 848109054087
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,20" x 12" x 6",Kr,Package Quantity 15 |
Description
Double Wall Boxes,20 In. x 12 In. x 6 In.,Kr,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- NATIONAL CHECKING 3.5"x6.75" 1 Part Pink 18 Line Guest Check 50 Checks, PK50 (526)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 4", Kraft, 500/Case (RTS18)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- Partners Brand Shipping Cartons