Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle
Mfr # HD1688DW
Zoro # G2285293
product price: $89.35
/pk 15, $5.96/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD1688DW
- Zoro # G2285293
- UPC # 848109002941
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 16x8x8", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,16x8x8 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- CREATIVE CONVERTING Block Party Centerpiece, 14", 6PK (315262)
- ENDLESS GAMES Rainbow Chasing Light Saber Sword (EN3340168)
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Side Loading Boxes, 8" x 4" x 46", Kraft, 15/Bundle (8446FOL)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- Partners Brand Shipping & Moving Boxes