Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 16" x 12" x 6", Kraft, 15/Bundle
Mfr # HD16126DW
Zoro # G2285199
product price: $105.99
/pk 15, $7.07/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD16126DW
- Zoro # G2285199
- UPC # 841436099219
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 16x12x6", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,16x12x6 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- SAUNDERS RediRite(TM) 8-1/2 x 14" Portable Storage Clipboard, Silver (11019)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Wardrobe Boxes, 24" x 22" x 60", Kraft, 5/Bundle (242260WARD)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 48", Kraft, 15/Bundle (HD6648DW)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- Partners Brand Shipping & Moving Boxes