Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 16" x 10" x 6", Kraft, 15/Bundle
Mfr # HD16106DW
Zoro # G2285171
product price: $96.15
/pk 15, $6.41/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD16106DW
- Zoro # G2285171
- UPC # 841436097239
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 16x10x6", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,16x10x6 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- ZANER-BLOSER Paper, Zb, Newsprnt, Gr2,500Sh Pk (PACZP2613)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 22 x 6 x 16", Kraft, 5/Bundle (22616FPFOL)
- BSC PREFERRED 24 x 24 x 2'' White Easy-Fold Mailers, 20PK (S-20424)
- Partners Brand Shipping & Moving Boxes