Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle
Mfr # HD14108DW
Zoro # G2285162
product price: $98.49
/pk 15, $6.57/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD14108DW
- Zoro # G2285162
- UPC # 841436097611
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 14x10x8", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,14x10x8 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, Gray (12905)
- ZORO SELECT Flat Corrugated Boxes, 22" x 12" x 6", Kraft, 25/Bundle (55VH65)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Blue Ink, 1 Each (35551)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 74", Kraft, 10/Bundle (4474)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- Partners Brand Shipping Cartons