Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle
Mfr # HD1299DW
Zoro # G1366235
original price:
$95.39
10% off
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD1299DW
- Zoro # G1366235
- UPC # 848109053929
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,12" x 9" x 9",Kr,Package Quantity 15 |
Description
Double Wall Boxes,12 In. x 9 In. x 9 In.,Kr,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- SIMPLAY3 Rustic Home Mailbox (416080-01)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- Partners Brand Shipping & Moving Boxes