Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle
Mfr # HD1286DW
Zoro # G2285250
product price: $76.99
/pk 15, $5.13/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD1286DW
- Zoro # G2285250
- UPC # 841436097222
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 12x8x6", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,12x8x6 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Transfer Unit, 100000 Yield (108R01122)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- ASP Odometer Disclosure Statements, 5 2/3" X 8 1/4"-3 Part, 100 Per Pack Pk (ODOM-CT (839))
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (MD1086)
- PARTNERS BRAND Telescoping Inner Boxes, 22" x 22" x 40", Kraft, 10/Bundle (T222240OUTER)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- IDL PACKAGING 9L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-996-10)
- Partners Brand Shipping Cartons