Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 10" x 8" x 6", Kraft, 15/Bundle
Mfr # HD1086DW
Zoro # G2285208
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD1086DW
- Zoro # G2285208
- UPC # 841436097215
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 10x8x6", Kraft, 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,10x8x6 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- PARTNERS BRAND Heavy-Duty Double Wall Boxes, ECT-71, 18" x 18" x 18", Kraft, 10/Bundle (HD181818HDDW)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- PARTNERS BRAND Dbl Wall Telescope Outer Box, 8 3/4x8 3/4x48", Krft, PK15 (T8848OUTERDW)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- Partners Brand Shipping Cartons