Shop All Paper Cutters
Partners Brand
Double Roll Horizontal Paper Cutter, 36", Gray, 1/Each
Mfr # KP36DHDIS
Zoro # G5014567
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP36DHDIS
- Zoro # G5014567
- UPC # 070791250328
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 36" |
Details
Item | Double Roll Horizontal Paper Cutter,36" |
Color | Gray |
Description
Double Roll Horizontal Paper Cutter,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVLG11BE)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- Partners Brand Paper Cutters