Shop All Strapping Equipment
Partners Brand
Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case
Mfr # SST1112
Zoro # G5014646
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Strapping Width 1/2"
- Material Steel
- Weight 2.78
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST1112
- Zoro # G5014646
- UPC # 841436045391
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Details
Item | Double Notch Steel Strap Seal,1/2" |
Material | Steel |
Weight | 2.78 |
Color | Black |
Description
Double Notch Steel Strap Seal,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- PARTNERS BRAND Industrial Steel Strapping Shears, Black, 1/Each (SST21)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- PARTNERS BRAND Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each (PST30)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- PARTNERS BRAND Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each (PST38)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- Partners Brand Strapping