Shop All Strapping Equipment
Partners Brand
Double Notch Steel Strapping Sealer, 1 1/4", Black, 1/Each
Mfr # SST31114
Zoro # G5014585
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Strapping Width 1 1/4"
- Weight 8.52
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SST31114
- Zoro # G5014585
- UPC # 841436045490
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
For Strapping Width | 1 1/4" |
Details
Item | Double Notch Steel Strap Seal,1-1/4" |
Weight | 8.52 |
Material | Steel |
Color | Black |
Description
Double Notch Steel Strap Seal,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- PARTNERS BRAND Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each (PST38)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 1/2", Silver, 1/Each (PST4012)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 3/4", Black/Red, 1/Case (SST11534)
- PARTNERS BRAND Industrial Steel Strapping Shears, Black, 1/Each (SST21)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- Partners Brand Strapping Equipment