Shop All Ropes
Partners Brand
Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case
Mfr # TWR127
Zoro # G5014725
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 600 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWR127
- Zoro # G5014725
- UPC # 848109017341
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Double Braid Nylon Rope,6500 lb,1/2" |
Color | White |
Description
Double Braid Nylon Rope,6500 lb,1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- BARON MANUFACTURING Turnbuckle 1/2X6Exe Galv (15126)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case (TWR116)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 480 lb, White, 2800'/Case (TWT280)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- KINGCORD 3/4 in. x 100 ft. Yellow 3-Strand Twisted Polypropylene Rope (644981TV)
- Partners Brand Ropes