Shop All Caster Sockets, Brackets & Floor Locks
Partners Brand
Donut Bumpers for Swivel Casters, Black, 4/Case
Mfr # WSBUMPER
Zoro # G5417240
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3"
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSBUMPER
- Zoro # G5417240
- UPC # 848109005393
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Wheel Width | 3" |
Details
Material | Rubber |
Item | Donut Bumpers,for Swivel Casters,Blk,PK4 |
Color | Black |
Description
Donut Bumpers,for Swivel Casters,Blk,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- ZORO SELECT Floor Lock, Plate, 8 in. H, 4 x 4-1/2 (16LF0680)
- ZORO SELECT Floor Lock, 8" H, 15/16" Tube Size (FF 160)
- ZORO SELECT Caster Pad, Quick Release (4DU20)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LKH-6)
- ZORO SELECT Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr (FL-LK-8EL)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- Partners Brand Caster Sockets, Brackets & Floor Locks