Shop All Utility Knives
Partners Brand
Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK
Mfr # KN126
Zoro # G5417259
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Blade Type Safety Blade
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KN126
- Zoro # G5417259
- UPC # 848109029030
- Country of Origin China
- Category Utility Knives
Details
Blade Operation | Retractable |
Blade Type | Safety Blade |
Item | Disposable Safety Cutter,Blue,PK6 |
Application | General Purpose |
Description
Disposable Safety Cutter,Blue,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709SPL)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- PARTNERS BRAND Plastic Clip-On Swivel Holster, RSC-432, Package Quantity 10, 10 PK (KN151)
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y-PT)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- IRWIN SAFETY KNIFE RED 6""L (2088600)
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- Partners Brand Utility Knives