Shop All Disposable Gloves
This Product is Discontinued
Partners Brand
Disposable Gloves, 8.00 mil Palm, Nitrile, XL, 50 PK, Blue (Discontinued)
Mfr # GLV2013XL
Zoro # G6513921
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GLV2013XL
- Zoro # G6513921
- UPC # 848109035178
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8.00 mil |
Powdered/Powder Free | Powder Free |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.