Shop All Disposable Gloves
Partners Brand
Disposable Gloves, 1.00 mil Palm, Polyethylene, Universal, 100 PK, Clear
Mfr # GLV2221
Zoro # G6507761
product price: $33.25
/pk 100, $0.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Size Universal
- Disposable Glove Material Polyethylene
- Color Clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GLV2221
- Zoro # G6507761
- UPC # 848109035802
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Universal |
Size | Universal |
Details
Item | Disposable Gloves |
Disposable Glove Material | Polyethylene |
Color | Clear |
Material | Polyethylene |
Palm Thickness | 1.00 mil |
Description
Gloves,Poly,Elbow Length 18 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- YARD TUFF Farm Bell (YTF-22LB)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK (MIIPRO31760)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige (787440)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (7) (5005PFS)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62095)
- Partners Brand Gloves & Hand Protection