Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Direct Thermal Labels, 4" x 2", White, 4/Case
Mfr # THL153
Zoro # G4906618
product price: $246.99
/pk 4, $61.75/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 2"
- Material Topcoated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL153
- Zoro # G4906618
- UPC # 841436075985
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 2" |
Details
Item | Direct Thermal Label |
Color | White |
Material | Topcoated Facestock |
Description
Direct Thermal Label,4x2 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- CREWS Safety Goggles, Indirect Vent, Adj Strap, Clear (MCSCRW2230R)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 1 1/2", White, 4/Case (THL108)
- BROTHER P-Touch TZ Tape Cartridge, TZ Standard Laminated Tape, Black on White, 1-1/2W (TZ-261)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags