Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Direct Thermal Labels, 4" x 1", White, 4/Case
Mfr # THL151
Zoro # G4906627
product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 1"
- Material Topcoated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL151
- Zoro # G4906627
- UPC # 841436075961
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1" |
Details
Item | Direct Thermal Label |
Color | White |
Material | Topcoated Facestock |
Description
Direct Thermal Label,4x1 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size XL (10) (99-1-9870-10)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-750-430)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Light Blue, 4/Case (THL130BE)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Yellow, 4/Case (THL130YW)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags