Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case
Mfr # THD114
Zoro # G4906441
product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THD114
- Zoro # G4906441
- UPC # 841436003001
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Direct Thermal Transfer Label |
Color | White |
Description
Direct Thermal Transfer Label,4x6 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- TILLMAN Blue Jacket size L (6230BL)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- PARTNERS BRAND Direct Thermal Labels, 4" x 2", White, 4/Case (THL153)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", White, 4/Case (THL114)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 1 1/2", White, 4/Case (THL108)
- PARTNERS BRAND Direct Thermal Labels, 4" x 6", White, 4/Case (THL156)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags