Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Desktop Direct Thermal Transfer Labels, 4" x 5", White, 12/Case
Mfr # THD113
Zoro # G4906469
product price: $325.99
/pk 12, $27.17/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Color White
- For Print Method Direct Thermal
- Label Width 4 in
- Label Height 5 in
- Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THD113
- Zoro # G4906469
- UPC # 841436002998
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Label Height | 5 in |
Details
Item | Direct Thermal Transfer Label |
Label Color | White |
For Print Method | Direct Thermal |
Labels per Row | 1 |
Description
Direct Thermal Transfer Label,4x5 In.,PK12, For Print Method Direct Thermal, Label Color White, Label Height 5 in, Label Width 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Yellow, 4/Case (THL130YW)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- Partners Brand Safety Labels