Shop All Moisture Absorbents and Indicators
Partners Brand
Desiccant Bags, String Sewn, 4 3/4" x 9 1/2" x 1 1/2", White, 150/Case
Mfr # COND14
Zoro # G5014899
product price: $1,173.99
/pk 150, $7.83/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Height 1 1/2"
- Color White
- Weight 152
- Material Clay Desiccant Filling
- Length 4 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # COND14
- Zoro # G5014899
- UPC # 848109002866
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 1 1/2" |
Length | 4 3/4" |
Width | 9 1/2" |
Details
Item | Desiccant Bag Sewn,4-3/4x9-1/2",PK150 |
Color | White |
Weight | 152 |
Material | Clay Desiccant Filling |
Description
Desiccant Bag Sewn,4-3/4x9-1/2 In.,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- WRAP-IT STRAP STRETCH 24""L 2PK (702-24B)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- TYVEK Tyvek® Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", White, 1300/Case (DES128)
- Partners Brand Moisture Absorbents and Indicators