Shop All Pallet Jacks
Partners Brand
Deluxe Pallet Truck, 36 x 27", Gray, 1/Each
Mfr # WS2035
Zoro # G0128550
product price: $2,567.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,567.99
Free 30-Day Returns
Key Features
- Load Capacity 5500 lb
- Fork Width 6 in
- Roller Material Mold on Polyurethane
- Roller Dia. 3"
- Features 3 Position Hand Control; Tapered Fork Tips; Entry/Exit Rollers; Overload Bypass; Adjustable Fork Tie Rods; 8 Gauge Reinforced Forks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS2035
- Zoro # G0128550
- UPC # 848109044576
- Country of Origin Taiwan, Province of China
- Category Pallet Jacks
Dimensions
Fork Width | 6 in |
Roller Dia. | 3" |
Fork Length | 36in |
Details
Load Capacity | 5500 lb |
Item | Deluxe Pallet Truck |
Roller Material | Mold on Polyurethane |
Features | 3 Position Hand Control; Tapered Fork Tips; Entry/Exit Rollers; Overload Bypass; Adjustable Fork Tie Rods; 8 Gauge Reinforced Forks |
Wheel Material | Mold on Polyurethane |
Steering Arc | 200 Degrees |
Handle Material | Rubber Coated |
Description
Deluxe Pallet Truck,36" x 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- PARTNERS BRAND 4-Way Pallet Truck, 48" x 33", Red, 1/Each (WS2055)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- 5SECONDS BRAND Steel Hand Pallet Truck, 5500 lbs Capacity, 48 Length x 27 Width Fork, MB-P25L Yellow 5Seconds (555013)
- Partners Brand Pallet Jacks