Shop All Shipping Cartons
Partners Brand
Deluxe Packing Boxes, 18" x 18" x 24", Kraft, 6/Bundle
Mfr # 181824DPBRP6
Zoro # G9043297
product price: $75.19
/pk 6, $12.53/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 18"
- Maximum Weight 13.52
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 181824DPBRP6
- Zoro # G9043297
- UPC # 848109054155
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 18" |
Height | 24" |
Details
Item | Packing Box,Deluxe,18" x 18" x 24",Kraft,PK6 |
Maximum Weight | 13.52 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Packing Box,Deluxe,18 In. x 18 In. x 24 In.,Kraft,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- PARTNERS BRAND Double Wall Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040DW)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Telescoping Inner Boxes, 22" x 22" x 40", Kraft, 10/Bundle (T222240OUTER)
- IDL PACKAGING Shipping and Moving Box, 24"x8"x8, PK5 (B-2488-5)
- Partners Brand Shipping Cartons