Shop All Shipping Cartons
Partners Brand
Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle
Mfr # 121212DPB
Zoro # G4907108
product price: $40.69
/pk 25, $1.63/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 121212DPB
- Zoro # G4907108
- UPC # 841436087223
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Deluxe Packing Boxes, 12x12x12", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Deluxe Packing Box,12x12x12 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- Partners Brand Shipping & Moving Boxes