Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle
Mfr # MFL963
Zoro # G4907695
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 1/4"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL963
- Zoro # G4907695
- UPC # 841436059640
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/4" |
Length | 9" |
Height | 3" |
Details
Item | Deluxe Lit Mailer,9x6-1/4x3",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,9x6-1/4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- PARTNERS BRAND Easy-Fold Mailers, 14" x 14" x 4", Kraft, 50/Bundle (M14144BFK)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- PARTNERS BRAND DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle (MLRDVD)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- Partners Brand Mail Supplies