Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 9" x 6 1/4" x 2", Kraft, 50/Bundle
Mfr # MFL962K
Zoro # G4907701
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6 1/4"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL962K
- Zoro # G4907701
- UPC # 848109037639
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/4" |
Length | 9" |
Height | 2" |
Details
Item | Deluxe Lit Mailer,9x6-1/4x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,9x6-1/4x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- SEALER SALES Cutting Bracket with Blade for TEW and KF Sealers (CBB-TEW-KF)
- AVERY Folder, 2-Pocket, Letter, Ast 25PK (AVE47993)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", Kraft, 50/Bundle (MFL12104K)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 4", Kraft, 50/Bundle (MFL14144K)
- PARTNERS BRAND Literature Mailers, 6" x 6" x 2", Kraft, 50/Bundle (ML662K)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- QUALITY PARK Envelope, Catalog, Plain, 6X9 Pk (QUAR1320)
- Partners Brand Mail Supplies