Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 8" x 8" x 2 3/4", Kraft, 50/Bundle
Mfr # MFL882K
Zoro # G4907738
product price: $96.55
/pk 50, $1.93/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8"
- Length 8"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL882K
- Zoro # G4907738
- UPC # 848109037615
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8" |
Length | 8" |
Height | 2 3/4" |
Details
Item | Deluxe Lit Mailer,8x8x2-3/4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,8x8x2-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "OK To Ship", 2" x 3", Fluorescent Green, 500/Roll (DL1147)
- ZORO SELECT Nimh Battery, Replaceable (MH12R98201G)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- Partners Brand Mail Supplies