Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 30" x 17" x 8", White, 25/Bundle
Mfr # MFL30178
Zoro # G4907126
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Color White
- Width 17"
- Length 30"
- Material 200#/ECT-32-B Corrugated
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL30178
- Zoro # G4907126
- UPC # 848109008936
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 17" |
Length | 30" |
Height | 8" |
Details
Item | Deluxe Literature Mailers,30x17x8",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,30x17x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Super High Yield Blk Ink Crtrd (LC3019BK)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- BOSTITCH Heavy-duty Staples, 3/8"W, 3/8"L, 84 Staples/Strip, 1000/BX PK (BOSTRA706T)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle (M15116BF)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- Partners Brand Mail Supplies