Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 24" x 18" x 6", White, 25/Bundle
Mfr # MFL24186
Zoro # G4907135
product price: $306.99
/pk 25, $12.28/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 18"
- Length 24"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL24186
- Zoro # G4907135
- UPC # 848109008929
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 24" |
Height | 6" |
Details
Item | Deluxe Literature Mailers,24x18x6",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,24x18x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta (106R04047)
- SAX True Flow Gloss Glazes, Assorted Gloss Colors, 12 PK (GGSAXP)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 2", White, 50/Bundle (MFL10102)
- Partners Brand Mail Supplies