Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle
Mfr # MFL22182
Zoro # G4907178
product price: $241.99
/pk 25, $9.68/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18"
- Length 22"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL22182
- Zoro # G4907178
- UPC # 841436049245
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 22" |
Height | 2 3/4" |
Details
Item | Literature Mailers,22x18x2-3/4",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailers,22x18x2-3/4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Steel, 60 in, PK2940 (AB22-12060)
- WATERMAN Refill, Ballpoint, Medium, Black (834254)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- GROTE LIGHTING MIRROR-6 X 16-SS-OEM-STYLE BOX (16023)
- PARTNERS BRAND Fibreboard CD Mailers, 5 1/8" x 5", White, 100/Case (MM1145)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", White, 50/Bundle (MFL12104)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- Partners Brand Mailer Envelopes