Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle
Mfr # MFL22182K
Zoro # G4907169
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 18"
- Length 22"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL22182K
- Zoro # G4907169
- UPC # 841436049252
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 22" |
Height | 2 3/4" |
Details
Item | Literature Mailers,22x18x2-3/4",PK25 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailers,22x18x2-3/4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- JJ KELLER Non Hazardous Waste Manifest, PK500 (11977)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- PARTNERS BRAND Corrugated Mailers, 5" x 5" x 3", Kraft, 50/Bundle (M553K)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24529)
- Partners Brand Mail Supplies