Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 20" x 20" x 4", Kraft, 25/Bundle
Mfr # MFL20204K
Zoro # G4907187
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 20"
- Length 20"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL20204K
- Zoro # G4907187
- UPC # 841436049238
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20" |
Length | 20" |
Height | 4" |
Details
Item | Deluxe Literature Mailers,20x20x4",PK25 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,20x20x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- SEALER SALES Replacement Kit for KF-400HC (RK-16HC-KF-400HC)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- UNIVERSAL Side Opening Poly Envelopes, 1 in. Expansion, Letter Size, Clear, 10PK (UNV50770)
- Partners Brand Mail Supplies