Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 19" x 12" x 3", White, 25/Bundle
Mfr # MFL19123
Zoro # G4907220
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 19"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL19123
- Zoro # G4907220
- UPC # 841436089418
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 19" |
Height | 3" |
Details
Item | Deluxe Literature Mailers,19x12x3",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,19x12x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle (MFL962R)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- Partners Brand Mailing Tubes & Cartons